3/16x1/4 Hardened Steel Shank Standard Cut Carbide SA-14 Cle-Line 1845 Cylindrical Bur w/o End Cut
Mfr # C17608
Zoro # G4957121
product price:Â $15.75
/eaKey Features
Length of Cut
5/8 in
Trade Number
SA-14
Overall Length
2 in
Shank Material
Hardened Steel
Shank Dia.
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C17608
Zoro #
G4957121
UPC #
697334176084
Country of Origin
United States
Dimensions
Length of Cut
5/8 in
Overall Length
2 in
Shank Dia.
1/4 in
Head Dia.
3/16 in
Head Length
5/8 in
Details
Trade Number
SA-14
Item
Carbide Bur
Shank Material
Hardened Steel
Cut Type
Single
Head Material
Carbide
Material Application
, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, Magnesium, Masonite, Plastic, Stainless Steel, Titanium, Zinc
Coating
Bright (Uncoated)
Abrading Application
General Purpose Use for Smooth Finish
Max. Speed
80,000 RPM
Material Category Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Magnesium, Malleable Iron, Masonite, Plastic, Stainless Steel, Steel, Titanium, Zinc
Number of Ends
Single End
Primary Material Application
Brass, Bronze, Cast Iron, Zinc
End Type
Flat
Operating Speed - Maximum
80,000 RPM
List Number
1845
Head Shape
Cylinder
System of Measurement
Inch
Description
Carbide Bur, End Type Flat, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/16 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-14, Primary Material Application Brass, Bronze, Cast Iron, Zinc, Head Shape Cylinder, Operating Speed - Maximum 80,000 RPM, List Number 1845, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.