3/16X6 SDS+3 TCT HAMMER SANDBLAST FINISH
- Mfr # C22101
- Zoro # G423507367
product price:
$
12.75
/ea
Key Features
Cutting Direction
Right Hand
Drill Bit Size
3/16 in
Flute Type
Spiral Flute
Point Type
Radial
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C22101
- Zoro #
- G423507367
- UPC #
- 697334221012
- Country of Origin
- France
Dimensions
- Drill Bit Size
- 3/16 in
- Overall Length
- 6 in
- Flute Length
- 4 in
Details
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Point Type
- Radial
- Spiral Direction
- Right Hand
- Number of Flutes
- 3
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- SDS PLUS
- Item
- Masonry Drill Bit
- Finish - Machining
- Sand Blasted
- Point Angle
- 118°
Description
118° 3-Flute Carbide-Tipped SDS-Plus Masonry Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.