3/32x1/8 Solid Carbide Shank Standard Cut Carbide SB-42 Cle-Line 1846 Cylindrical Bur w/ End Cut
Mfr # C10010
Zoro # G209197669
product price: $8.59
/ea
Sold in multiples of 2 for $17.18
Key Features
Trade Number
SB-42
Overall Length
1 1/2 in
Shank Material
Carbide
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Coating
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C10010
Zoro #
G209197669
UPC #
697334006299
Country of Origin
United States
Dimensions
Overall Length
1 1/2 in
Head Dia.
3/32 in
Head Length
7/16 in
Details
Trade Number
SB-42
Item
Carbide Bur
Shank Material
Carbide
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Coating
Bright (Uncoated)
Head Shape
Cylinder
Cut Type
Single
Head Material
Carbide
Description
Carbide Bur, Cut Type Single, Head Dia. 3/32 in, Head Length 7/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SB-42, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Cylinder, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.