3/32x1/8 Solid Carbide Shank Standard Cut Carbide SC-41 Cle-Line 1847 Cylindrical Ball Nose Bur

  • Mfr # C17635

  • Zoro # G4956555


product price: $8.79
/ea

Key Features

Length of Cut
7/16 in
Trade Number
SC-41
Overall Length
1 1/2 in
Shank Material
Solid Carbide
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C17635
Zoro #
G4956555
UPC #
697334176350
Country of Origin
United States

Dimensions

Length of Cut
7/16 in
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Head Dia.
3/32 in
Head Length
7/16 in

Details

Trade Number
SC-41
Item
Carbide Bur
Shank Material
Solid Carbide
Number of Ends
Single End
End Type
Radius
Cut Type
Single
Coating
Bright (Uncoated)
Abrading Application
General Purpose Use for Smooth Finish
Head Material
Carbide
Head Shape
Cylinder
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
List Number
1847
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 3/32 in, Head Length 7/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SC-41, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Cylinder, List Number 1847, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Solid Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.