3/4x1/4 Hardened Steel Shank Double Cut Carbide SB-7 Cle-Line 1846 Cylindrical Bur w/ End Cut

  • Mfr # C10014

  • Zoro # G109197684


product price:  $66.19
/ea

Key Features

Trade Number
SB-7
Overall Length
2 3/4 in
Shank Material
Steel
Head Material
Carbide
Head Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C10014
Zoro #
G109197684
UPC #
697334006343
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Head Dia.
3/4 in
Head Length
1 in

Details

Trade Number
SB-7
Shank Material
Steel
Item
Carbide Bur
Head Material
Carbide
Coating
Bright (Uncoated)
Operating Speed - Maximum
33,000 RPM
Head Shape
Cylinder
Cut Type
Double

Description

Carbide Bur, Cut Type Double, Head Dia. 3/4 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SB-7, Head Shape Cylinder, Operating Speed - Maximum 33,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.