3/4x1/4 Hardened Steel Shank Double Cut Carbide SC-7 Cle-Line 1847 Cylindrical Ball Nose Bur

  • Mfr # C10025

  • Zoro # G309197668


product price:  $61.99
/ea

Key Features

Trade Number
SC-7
Overall Length
2 3/4 in
Shank Material
Hardened Steel
Shank Dia.
1/4 in
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C10025
Zoro #
G309197668
UPC #
697334006466
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Shank Dia.
1/4 in
Head Length
1 in
Head Dia.
3/4 in

Details

Trade Number
SC-7
Item
Carbide Bur
Shank Material
Hardened Steel
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
Cut Type
Double
List Number
1847
Head Shape
Cylinder
Head Material
Carbide
Coating
Bright (Uncoated)
Operating Speed - Maximum
33,000 RPM
End Type
Radius
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SC-7, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 33,000 RPM, List Number 1847, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.