Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Carbide TiN 118 Deg. Jobber Length Drill Bit

  • Mfr # C23275

  • Zoro # G1496051


product price: $4.89
/ea

Key Features

Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Overall Length
5 7/8 in
Shank Dia.
5/16"
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C23275
Zoro #
G1496051
UPC #
697334232759
Country of Origin
France

Dimensions

Overall Length
5 7/8 in
Shank Dia.
5/16"
Drill Bit Size
3/8 in
Flute Length
4 5/16 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
3 3/4 in
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 9/16 in
Drill Diameter Tolerance
+0.0000"/-0.0010"
Shank Diameter
5/16 in

Details

Item
Rebar Cutter Drill Bit
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drill Bit Point Type
Radial Point
Number of Flutes
2
Primary Material Application
Masonry
Measurement System
Fractional Inch
Helix Angle
40 Degrees
Standards
ANSI
Cutting Direction
Right Hand
List Number
CEM12BXL2
Series
1819
Drill Bit Grouping
Drill Bit
Application
Masonry Operations
Flute Type
Regular Spiral
Decimal Equivalent
0.375
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Silver & Deming Drill
Yes
Impact Rated
Yes
Material Grade - Machining
Heavy Duty

Description

Rebar Cutter Drill Bit, 3/8 in Drill Bit Size, Carbide Tipped, 5 7/8 in Overall Length, Straight, 3 3/4 in Maximum Drilling Depth, 5/16 in Shank Diameter, 1 9/16 in Shank Length, Regular Spiral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.