3/8 HSS 118 Degree 1/4 Reduced Shank Silver & Deming Drill Cle-Line 1814 Steam Oxide RHS/RHC

  • Mfr # C20152

  • Zoro # G210037725


product price:  $9.49
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
3 31/500 in
Shank Dia.
1/4 in
Shank Type - Machining
Reduced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C20152
Zoro #
G210037725
UPC #
662355020012
Country of Origin
United States

Dimensions

Overall Length
3 31/500 in
Shank Dia.
1/4 in
Drill Bit Size
3/8 in
Flute Length
1 687/1000 in
Maximum Drilling Depth
1.687 in
Shank Length
7/8 in

Details

Item
Silver and Deming Drill
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Reduced
Drill Bit Point Type
Radial Point
Number of Flutes
2
Decimal Equivalent
0.3750 in
Flute Type
Spiral
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Silver & Deming Drill
Yes
Measurement System
Decimal Inch
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Primary Material Application
Steel, Cast Iron, Wood

Description

Silver and Deming Drill, 3/8 in, 118 Degrees , High Speed Steel Material - Machining, Black Oxide Finish - Machining, 0.3750 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.