3/8x1/4 Hardened Steel Shank Aluminum Cut Carbide SF-3 Cle-Line 1848 Round Nose Tree Bur

  • Mfr # C10037

  • Zoro # G209197638


product price:  $29.55
/ea

Key Features

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Shank Material
Hardened Steel
Coating
Bright (Uncoated)
Head Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C10037
Zoro #
G209197638
UPC #
697334006596
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Head Dia.
3/8 in
Head Length
3/4 in

Details

Trade Number
SF-3
Shank Material
Hardened Steel
Item
Carbide Bur
Coating
Bright (Uncoated)
End Type
Radius
List Number
1848
Operating Speed - Maximum
66,000 RPM
Head Shape
Tree
Cut Type
Aluminum
Head Material
Carbide
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SF-3, Head Shape Tree, Operating Speed - Maximum 66,000 RPM, List Number 1848, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.