3/8x1/4 Hardened Steel Shank Standard Cut Carbide SB-3 Cle-Line 1846 Cylindrical Bur w/ End Cut
Mfr # C17629
Zoro # G4956771
product price:Â $26.15
/eaKey Features
Length of Cut
3/4 in
Trade Number
SB-3
Overall Length
2 1/2 in
Shank Material
Steel
Head Shape
Cylinder
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C17629
Zoro #
G4956771
UPC #
697334176299
Country of Origin
United States
Dimensions
Length of Cut
3/4 in
Overall Length
2 1/2 in
Shank Dia.
1/4 in
Head Dia.
3/8 in
Head Length
3/4 in
Details
Trade Number
SB-3
Item
Cylinder Bur SB
Shank Material
Steel
Head Shape
Cylinder
Head Material
Carbide
Material Category Application
Brass, Bronze, Cast Iron, Fiberglass, Inconel, , Masonite, Stainless Steel, Steel, Titanium
Cut Type
Single
End Type
Flat
Abrading Application
General Purpose Use for Smooth Finish
Material Application
, Brass, Bronze, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
Coating
Bright (Uncoated)
Max. Speed
66,000 RPM
Number of Ends
Single End
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium
Operating Speed - Maximum
66,000 RPM
Description
Cylinder Bur SB, End Type Flat, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SB-3, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 66,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.