3/8x1/4 Hardened Steel Shank Standard Cut Carbide SD-3 Cle-Line 1853 Ball Shaped Bur
Mfr # C17734
Zoro # G4955119
product price:Â $15.75
/eaKey Features
Length of Cut
3/8 in
Trade Number
SD-3
Overall Length
2-5/64 in
Shank Material
Steel
Head Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C17734
Zoro #
G4955119
UPC #
697334177340
Country of Origin
United States
Dimensions
Length of Cut
3/8 in
Overall Length
2-5/64 in
Head Dia.
3/8 in
Shank Dia.
1/4 in
Head Length
3/8 in
Details
Trade Number
SD-3
Item
Ball Bur SD
Shank Material
Steel
Head Material
Carbide
Abrading Application
General Purpose Use for Smooth Finish
Material Category Application
Cast Iron, Non-Ferrous Metals, Steel
Head Shape
Ball
Material Application
Cast Iron, Non-Ferrous Metals, Steel
Max. Speed
66,000 RPM
Number of Ends
Single End
Coating
Bright (Uncoated)
Cut Type
Single
Primary Material Application
Cast Iron, Non-Ferrous Metals, Steel
Head Material Grade
C2 Submicron
Operating Speed - Maximum
66,000 RPM
Description
Ball Bur SD, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/8 in, Included Angle Not Applicable, Overall Length 2-5/64 in, Trade Number SD-3, Primary Material Application Cast Iron, Non-Ferrous Metals, Steel, Head Shape Ball, Operating Speed - Maximum 66,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.