Zoro Homepage

5/16-24UNF Carbon 2in Outer Diameter Round Adjustable Die Cle-Line 0610 Bright

  • Mfr # C65270

  • Zoro # G4959985


product price: $51.89
/ea

Key Features

Die Shape
Round
Thread Type
UNF
Die Material
Carbon Steel
Die Thickness
5/8 in
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C65270
Zoro #
G4959985
UPC #
697334652700
Country of Origin
United States

Dimensions

Die Thread Size
5/16"-24
Die Thickness
5/8 in
Outside Dia.
2 in
Overall Length
2 in
Thread Size
5/16"-24

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
UNF
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Die
Threads per Inch
24
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Integrated Handle
No
For Tool Type
Round Adjustable Dies, Threading
Thread Standard
UNF
Die Type
Adjustable
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
All Materials
Material - Machining
Carbon Steel

Description

Round Threading Die, Round, Thread Size 5/16 In.-24, UNF, Adjustable, Outside Dia. 2 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 5/8 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.