5/16X12 SDS+3 TCT HAMMER SANDBLASTED
- Mfr # C22106
- Zoro # G823506786
product price:
$
17.35
/ea
Key Features
Point Angle
118°
Number of Flutes
3
Point Type
Radial
Cutting Direction
Right Hand
Drill Bit Size
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C22106
- Zoro #
- G823506786
- UPC #
- 697334221067
- Country of Origin
- France
- Point Angle
- 118°
- Number of Flutes
- 3
- Point Type
- Radial
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
- Finish - Machining
- Sand Blasted
- Shank Type - Machining
- SDS PLUS
- Item
- Masonry Drill Bit
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
Dimensions
- Drill Bit Size
- 5/16 in
- Overall Length
- 12 in
- Flute Length
- 10 in
Description
118° 3-Flute Carbide-Tipped SDS-Plus Masonry Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.