Shop CLE-LINE
See all product information
Create Account
5/16X6 SDS+3 TCT HAMMER SANDBLAST FINISH
- Mfr # C22105
- Zoro # G023506326
product price:
$
10.99
/ea
Key Features
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Drill Bit Size
5/16 in
Flute Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C22105
- Zoro #
- G023506326
- UPC #
- 697334221050
- Country of Origin
- France
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Point Angle
- 118°
- Point Type
- Radial
- Item
- Masonry Drill Bit
- Flute Type
- Spiral Flute
- Finish - Machining
- Sand Blasted
- Shank Type - Machining
- SDS PLUS
- Measurement System
- Inch
- Number of Flutes
- 3
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- 5/16 in
- Flute Length
- 4 in
Description
118° 3-Flute Carbide-Tipped SDS-Plus Masonry Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.