Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8-18UNF 2-3/4 Outer Diameter No 5 Collet Quick Set 2PC Die Assembly Cle-Line 0554

  • Mfr # C66806

  • Zoro # G4951339


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Die Shape
Round
Thread Type
UNF
Die Thread Size
5/8"-18
Die Material
Carbon Steel
Die Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C66806
Zoro #
G4951339
UPC #
697334668060
Country of Origin
United States

Dimensions

Die Thread Size
5/8"-18
Die Thickness
3/4 in
Thread Size
5/8"-18
Overall Length
2 3/4 in
Outside Dia.
2 3/4 in
Die Width
27/32 in

Details

Item
Quick Change Die Assembly
Die Shape
Round
Thread Type
UNF
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Cap, Die, Guide
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Die Type
Adjustable
Thread Standard
UNF
Primary Material Application ISO Code
H, K, M, N, P, S
For Tool Type
Threading, Round Adjustable Dies
Integrated Handle
No
Thread Pitch
18
Threads per Inch
18
Primary Material Application
All Materials
Die Blank Number
C

Description

Quick Change Die Assembly, Includes Cap, Die, Guide, Outside Dia. 2 3/4 in, Thread Size 5/8 In.-18, Die Material Carbon Steel, Thread Standard UNF, Thread Direction Right Hand, Die Thickness 3/4 in, Die Width 27/32 in, Die Blank Number C, Thread Type UNF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.