5/8x1/4 Hardened Steel Shank Standard Cut Carbide SD-7 Cle-Line 1853 Ball Shaped Bur

  • Mfr # C17738

  • Zoro # G4954881


product price:  $37.69
/ea

Key Features

Length of Cut
3/4 in
Trade Number
SD-7
Overall Length
2-7/16 in
Shank Material
Steel
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C17738
Zoro #
G4954881
UPC #
697334177388
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Overall Length
2-7/16 in
Shank Dia.
1/4 in
Head Dia.
3/4 in
Head Length
3/4 in

Details

Trade Number
SD-7
Item
Ball Bur SD
Shank Material
Steel
Cut Type
Single
Number of Ends
Single End
Head Shape
Ball
Head Material
Carbide
Abrading Application
General Purpose Use for Smooth Finish
Material Category Application
Cast Iron, Non-Ferrous Metals, Steel
Max. Speed
33,000 RPM
Coating
Bright (Uncoated)
Material Application
Cast Iron, Non-Ferrous Metals, Steel
Primary Material Application
Cast Iron, Non-Ferrous Metals, Steel
Head Material Grade
C2 Submicron
Operating Speed - Maximum
33,000 RPM

Description

Ball Bur SD, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2-7/16 in, Trade Number SD-7, Primary Material Application Cast Iron, Non-Ferrous Metals, Steel, Head Shape Ball, Operating Speed - Maximum 33,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.