5/8x6 118 Degree Fast Helix Carbide Tipped Masonry Drill Cle-Line 1889 Bright RHS/RHC

  • Mfr # C23282

  • Zoro # G2841540


product price:  $10.15
/ea

Key Features

Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Overall Length
5 7/8 in
Shank Dia.
1/2"
Shank Type - Machining
Reduced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C23282
Zoro #
G2841540
UPC #
697334232827
Country of Origin
France

Dimensions

Overall Length
5 7/8 in
Shank Dia.
1/2"
Drill Bit Size
5/8 in
Flute Length
4 5/16 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
4xD
Shank Length
1 9/16 in
Drill Diameter Tolerance
+0.0000"/-0.0012"
Maximum Drilling Depth
3 11/32 in
Drilling Length
4 3/8 in
Shank Diameter
1/2 in

Details

Item
Rebar Cutter Drill Bit
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Reduced
Drill Bit Point Type
Radial Point
Number of Flutes
2
Flute Type
Regular Spiral
Drill Bit Point Angle
118 Degrees
List Number
CEM12BXL2
Drill Bit Grouping
Drill Bit
Application
Masonry Operations
Cutting Direction
Right Hand
Decimal Equivalent
0.625
Standards
ANSI
Coolant Fed
Non-Coolant Through
Primary Material Application
Masonry
Helix Angle
40 Degrees
Silver & Deming Drill
Yes
Series
1819
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Cutter Heads
Carbide Tipped
Impact Rated
Yes
For Use With
Rotary Drill
Material Grade - Machining
HSS+TCT/Masonry

Description

Rebar Cutter Drill Bit, 5/8 in Drill Bit Size, Carbide Tipped, 5 7/8 in Overall Length, Straight, 3 11/32 in Maximum Drilling Depth, 1/2 in Shank Diameter, 1 9/16 in Shank Length, Regular Spiral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.