5PC 1/4-1/2 HSS 118 Degree 1/4 Reduced Shank Silver & Deming Drill Set Cle-Line 1814 Steam Oxide

  • Mfr # C20155

  • Zoro # G610070407


product price:  $58.35
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Dia.
1/4 in
Shank Type - Machining
Reduced
Drill Bit Point Type
Radial Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C20155
Zoro #
G610070407
UPC #
662355020043
Country of Origin
United States

Dimensions

Shank Dia.
1/4 in
Smallest Drill Bit Size
1/4 in
Drill Bit Sizes Included
1/4 in, 1/2 in
Largest Drill Bit Size
1/2 in

Details

Item
Reduced Shank Drill Set
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Reduced
Drill Bit Point Type
Radial Point
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type
Reduced
Flute Type
Spiral
Material Grade - Machining
General Purpose
Number of Drill Bits
5
Drill Bit Case Type
Plastic Tube
Measurement System
Decimal Inch
Primary Material Application
Alloy Steel, Carbon Steel, Cast Iron, Wood

Description

Reduced Shank Drill Set, Number of Drill Bits 5, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Black Oxide, Cutting Direction Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.