Zoro Homepage

6.00mmx6mm Solid Carbide Shank Standard Cut Carbide SD-1 Cle-Line 1853 Ball Shaped Bur

  • Mfr # C17721

  • Zoro # G4955198


product price: $14.59
/ea

Key Features

Length of Cut
6.00mm
Trade Number
SD-1
Overall Length
50.80mm
Shank Material
Carbide
Head Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C17721
Zoro #
G4955198
UPC #
697334177210
Country of Origin
United States

Dimensions

Length of Cut
6.00mm
Overall Length
50.80mm
Head Dia.
6 mm
Shank Dia.
6 mm
Head Length
6 mm

Details

Trade Number
SD-1
Item
Ball Bur SD
Shank Material
Carbide
Material Category Application
Cast Iron, Non-Ferrous Metals, Steel
Cut Type
Single
Number of Ends
Single End
Coating
Bright (Uncoated)
Head Shape
Ball
Material Application
Cast Iron, Non-Ferrous Metals, Steel
Head Material
Carbide
Abrading Application
General Purpose Use for Smooth Finish
Primary Material Application
Cast Iron, Non-Ferrous Metals, Steel
Max. Speed
70,000 RPM
Head Material Grade
C2 Submicron
Operating Speed - Maximum
70,000 RPM

Description

Ball Bur SD, Cut Type Single, Shank Dia. 6 mm, Head Dia. 6 mm, Head Length 6 mm, Included Angle Not Applicable, Overall Length 50.80mm, Trade Number SD-1, Primary Material Application Cast Iron, Non-Ferrous Metals, Steel, Head Shape Ball, Operating Speed - Maximum 70,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.