Cle-Line
7 pc. Handymans Bi-Metal Hole Saw Kit 1887 Cle-Line
Mfr # CHK01
Zoro # G1209146
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Tooth Material M42 Cobalt Bi-Metal
- Max. Cutting Depth 1-7/8"
- Teeth per Inch 4/6
- Hole Saw Product Grouping Hole Saw Kits
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57112)
- WRIGHT TOOL Tool Pin Lock Impact Socket Adapter, 1-1/2 in Male x 1 in Female Drive, 3-1/2 in OAL (8902)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1405)
- GEDORE Double Ended Socket Wrench, 24mm (25 PK 24)
- DEWALT 3 Pc. Metal Cut Carbide Holesaw Set (DWACM1802)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 3" (MHS08I)
- GREENLEE Carbide Hole Cutter Kit, 8 Pieces, 7/8 in to 2 in Saw Size Range, 1/8 in Max. Cutting Dp (660)
- WESTWARD Hole Cutter Kit, Carbide, 9 Pc (6EXN7)
- DIABLO Large Diameter Hole Saw Set, 11 pcs. (DHS11SLD)
- DIABLO Carbide Plumbers Hole Saw Set, 13 pcs (DHS13SPLCT)
- MORSE Hole Saw Kit, Saw Sizes 7/8" to 4-1/2" (MHS08E)
- Cle-Line Hole Saw Kits