7/16 HSS 118 Degree 1/4 Reduced Shank Silver & Deming Drill Cle-Line 1814 Steam Oxide RHS/RHC

  • Mfr # C20153

  • Zoro # G110037726


product price:  $12.75
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
3 3/8 in
Shank Dia.
1/4 in
Shank Type - Machining
Reduced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C20153
Zoro #
G110037726
UPC #
662355020029
Country of Origin
United States

Dimensions

Overall Length
3 3/8 in
Shank Dia.
1/4 in
Drill Bit Size
7/16 in
Flute Length
2 in
Maximum Drilling Depth
2.000 in
Shank Length
7/8 in

Details

Item
Silver and Deming Drill
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Reduced
Drill Bit Point Type
Radial Point
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Decimal Equivalent
0.4375 in
Cutting Direction
Right Hand
Flute Type
Spiral
Measurement System
Decimal Inch
Material Grade - Machining
General Purpose
Silver & Deming Drill
Yes
Spiral Direction
Right Hand
Primary Material Application
Steel, Cast Iron, Wood

Description

Silver and Deming Drill, 7/16 in, 118 Degrees , High Speed Steel Material - Machining, Black Oxide Finish - Machining, 0.4375 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.