Shop CLE-LINE
See all product information
Create Account
9/16X12 SDS+3 TCT HAMMER SANDBLASTED
- Mfr # C22112
- Zoro # G823506489
product price:
$
24.75
/ea
Key Features
Finish - Machining
Sand Blasted
Spiral Direction
Right Hand
Drill Bit Size
9/16 in
Flute Length
10 in
Point Type
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C22112
- Zoro #
- G823506489
- UPC #
- 697334221128
- Country of Origin
- France
- Finish - Machining
- Sand Blasted
- Item
- Masonry Drill Bit
- Spiral Direction
- Right Hand
- Point Type
- Radial
- Shank Type - Machining
- SDS PLUS
- Cutting Direction
- Right Hand
- Point Angle
- 118°
- Measurement System
- Inch
- Number of Flutes
- 3
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
Dimensions
- Drill Bit Size
- 9/16 in
- Flute Length
- 10 in
- Overall Length
- 12 in
Description
118° 3-Flute Carbide-Tipped SDS-Plus Masonry Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.