9/16X6 SDS+3 TCT HAMMER SANDBLAST FINISH
- Mfr # C22111
- Zoro # G123507247
product price:
$
16.99
/ea
Key Features
Cutting Direction
Right Hand
Measurement System
Inch
Flute Length
4 in
Point Type
Radial
Finish - Machining
Sand Blasted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C22111
- Zoro #
- G123507247
- UPC #
- 697334221111
- Country of Origin
- France
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Point Type
- Radial
- Finish - Machining
- Sand Blasted
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
- Number of Flutes
- 3
- Shank Type - Machining
- SDS PLUS
- Item
- Masonry Drill Bit
- Point Angle
- 118°
- Spiral Direction
- Right Hand
Dimensions
- Flute Length
- 4 in
- Overall Length
- 6 in
- Drill Bit Size
- 9/16 in
Description
118° 3-Flute Carbide-Tipped SDS-Plus Masonry Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.