9.53mmx6mm Hardened Steel Shank Double Cut Carbide SG-3 Cle-Line 1849 Pointed Tree Bur
Mfr # C17485
Zoro # G4956010
product price:Â $27.25
/eaKey Features
Length of Cut
19.10mm
Trade Number
SG-3
Overall Length
63 1/2 mm
Shank Material
Steel
Head Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C17485
Zoro #
G4956010
UPC #
697334174851
Country of Origin
United States
Dimensions
Length of Cut
19.10mm
Overall Length
63 1/2 mm
Shank Dia.
6 mm
Head Dia.
9 17/32 mm
Head Length
19 3/32 mm
Details
Trade Number
SG-3
Item
Tree Bur SG
Shank Material
Steel
Head Material
Carbide
End Type
Pointed
Number of Ends
Single End
Head Shape
Tree
Cut Type
Double
Coating
Bright (Uncoated)
Material Category Application
Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
Material Application
Alloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, , Masonite, Stainless Steel, Titanium
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
Description
Tree Bur SG, End Type Pointed, Cut Type Double, Shank Dia. 6 mm, Head Dia. 9 17/32 mm, Head Length 19 3/32 mm, Included Angle Not Applicable, Overall Length 63 1/2 mm, Trade Number SG-3, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Tree, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.