Shop CLE-LINE

9X3/4X0.035 14T Metal Cutting Bi-Metal Reciprocating Blade Cle-Line RSB-BM (10/Tube)

  • Mfr # C30150

  • Zoro # G1772883


product price:  $4.15
/ea
Sold in multiples of 10 for $41.50

Key Features

Length
9 in
Material
Bi-Metal
Application
Metal
Cut Width
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C30150
Zoro #
G1772883
UPC #
093367301507
Country of Origin
China

Dimensions

Length
9 in
Cut Width
0.035 in

Details

Item
Reciprocating Saw Blade
Material
Bi-Metal
Application
Metal

Description

Rsb-Bm Recips Metal Cut 9 In.X3/4 In.X0.035 In. 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.