Band Saw Blade, 6 ft. 7-7/8" L, 3/4" W, 5/7 TPI, Bimetal, 0.035" Thick

  • Mfr # C254407WTL

  • Zoro # G1207676


product price:  $30.85
/ea

Key Features

Length
6 ft. 7-7/8"
Width
3/4"
Teeth per Inch
5/7
Thickness
0.035"
Material
Bimetal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C254407WTL
Zoro #
G1207676
UPC #
662355000816
Country of Origin
Multiple

Dimensions

Length
6 ft. 7-7/8"
Width
3/4"
Thickness
0.035"

Details

Item
Band Saw Blade
Teeth per Inch
5/7
Material
Bimetal
Tooth Type
Variable
Grade
M42
For Use With Saw Type
Band Saws
Application
Metalworking
For Use With
Band Saws

Description

Band Saw Blade, Teeth per Inch 5/7, For Use With Saw Type Band Saws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.