Band Saw Blade, 7 ft. 9" L, 1/2" W, 5/7 TPI, Bimetal, 0.025" Thick

  • Mfr # C254402WTL

  • Zoro # G1207667


product price:  $25.55
/ea

Key Features

Length
7 ft. 9"
Teeth per Inch
5/7
Thickness
0.025"
Material
Bimetal
Tooth Type
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C254402WTL
Zoro #
G1207667
UPC #
662355000762
Country of Origin
Multiple

Dimensions

Length
7 ft. 9"
Width
1/2"
Thickness
0.025"

Details

Item
Band Saw Blade
Teeth per Inch
5/7
Material
Bimetal
Tooth Type
Variable
Grade
M42
Application
Metalworking
For Use With Saw Type
Band Saws
For Use With
Band Saws

Description

Band Saw Blade, Teeth per Inch 5/7, For Use With Saw Type Band Saws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.