Zoro Homepage

HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter No 6-32UNC

  • Mfr # C65785

  • Zoro # G4413035


product price: $40.15
/ea

Key Features

Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Die Thickness
3/8 in
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C65785
Zoro #
G4413035
UPC #
697334657859
Country of Origin
United States

Dimensions

Die Thread Size
#6-32
Die Thickness
3/8 in
Overall Width
1"
Outside Dia. (In.)
1
Thickness (In.)
3/8
Size
#6
Thread Size
#6-32
Overall Length
1 in
Outside Dia.
1 in

Description

Round Threading Die, Round, Thread Size #6-32, UNC, Adjustable, Outside Dia. 1 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.