Zoro Homepage

M22x2.5 Quick Set 2PC Die for No 5 Collet Cle-line 0550 Bright

  • Mfr # C66678

  • Zoro # G4950620


product price: $95.15
/ea
Free Shipping & Returns

Key Features

Thread Type
Metric
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Die
For Tool Type
Threading, Round Adjustable Dies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C66678
Zoro #
G4950620
UPC #
697334666783
Country of Origin
United States

Dimensions

Die Thread Size
M22x2.50
Thread Size
M22x2.50
Die Width
1 1/32 in

Details

Item
Quick Change Die
Thread Type
Metric
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Die
For Tool Type
Threading, Round Adjustable Dies
Secondary Material Application
Stainless Steel
Die Type
Adjustable
Thread Standard
Metric
Primary Material Application
All Materials
Threads per Inch
2 1/2 TPI
Integrated Handle
No
Thread Pitch
2.5
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
H, K, M, N, P, S
Finish - Machining
Bright (Uncoated)
Die Blank Number
D

Description

Quick Change Die, Includes Die, Thread Size M22x2.50, Die Material Carbon Steel, Thread Standard Metric, Thread Direction Right Hand, Die Width 1 1/32 in, Die Blank Number D, Thread Type Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.