No 1 Die Stock No 1 Collect Quick-Set 2PC Die System Cle-Line 223

  • Mfr # C67214

  • Zoro # G4952188


product price: $65.15
/ea

Key Features

Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Wrench
Overall Length
14 1/2 in
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C67214
Zoro #
G4952188
UPC #
697334672142
Country of Origin
United States

Dimensions

Overall Length
14 1/2 in
Outside Dia.
2 in

Details

Item
Wrench for Quick Change Die
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Wrench
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Handle Material
Carbon Steel
Primary Material Application ISO Code
H, K, M, N, P, S
Integrated Handle
Yes
Die Type
Adjustable

Description

Wrench for Quick Change Die, Includes Wrench, Outside Dia. 2 in, Die Material Carbon Steel, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.