
No 18 HSS TiN-Tipped 135 Degree Heavy-Duty Jobber Length Drill Cle-Line 1500-TT RHS/RHC
Mfr # C97372
Zoro # G1771569
product price: $1.79
/ea
Sold in multiples of 12 for $21.48
Key Features
Overall Length
3 1/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#18
Number of Flutes
2
Shank Dia.
4.3 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C97372
Zoro #
G1771569
UPC #
697334008873
Country of Origin
United States
Dimensions
Overall Length
3 1/4 in
Drill Bit Size
#18
Shank Dia.
4.3 mm
Flute Length
2 1/8 in
Drill Bit Dimension Type
Wire
Shank Length
1 1/8 in
Depth:Dia. Ratio
5xD
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 19/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Description
Jobber Length Drill Bit, Drill Bit Size #18, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN Tip, Decimal Equivalent 0.1695, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.