Shop WALTER

Heptagon XNHF Carbide

  • Mfr # 6072541
  • Zoro # G8027363

product price: 
$
46.99
/ea
Sold in multiples of 10 for $469.90

Key Features

Insert Style
XNHF
Insert Shape
Heptagon
Insert Size
070508
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6072541
Zoro #
G8027363
UPC #
-
Country of Origin
Germany
Item
Heptagon Milling Insert
Insert Style
XNHF
Insert Shape
Heptagon
Insert Material
Carbide
Coating
CVD
Chip-Breaker
Yes
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
ANSI Number
XNHF070508-D67 WKP25S
Grade
WKP25S
For Use With
F4045 Cutter
Non Ferrous (N) Compatibility
No
Inscribed Circle
14.50mm
Rake
Negative
Stainless (M) Compatibility
No
No. of Edges
14
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Clamp Held
ISO Number
XNHF070508-D67 WKP25S
Manufacturer Grade
WKP25S
ANSI Code
XNHF070508-D67 WKP25S
Primary Material Application ISO Code
K, P
Cutting Application
Medium
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Metric
For Toolholder
F4045.B27.063.Z09.04, F4045.B27.080.Z11.04, F4045.B32.100.Z14.04, F4045.B40.125.Z18.04, F4045.B40.160.Z22.04, F4045.B60.200.Z28.04
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Insert Holding Type
Clamp Held
Number of Cutting Edges
14
Shape
Heptagon
Hole Type
No Hole
Clearance Angle
0 Degrees
Chip-Breaker Code
D67
Compatible Product Type
F4045 Cutter

Dimensions

Insert Size
070508
Corner Radius
0.80mm
Insert Thickness
0.228"
Nose Radius
0.031"
Thickness
0.228 in
Cutting Edge Length
7.00mm

Description

Heptagon Milling Insert, Inscribed Circle 14.50mm, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.