
No 33 HSS TiN-Tipped 135 Degree Heavy-Duty Jobber Length Drill Cle-Line 1500-TT RHS/RHC
Mfr # C97387
Zoro # G1771727
product price:Â $1.49
/eaKey Features
Overall Length
2 5/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#33
Number of Flutes
2
Shank Dia.
2.8 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C97387
Zoro #
G1771727
UPC #
697334009245
Country of Origin
United States
Dimensions
Overall Length
2 5/8 in
Drill Bit Size
#33
Shank Dia.
2.8 mm
Flute Length
1 1/2 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
5xD
Shank Length
1 1/8 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Description
Jobber Length Drill Bit, Drill Bit Size #33, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN Tip, Decimal Equivalent 0.1130, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.