Shop WIDIA

Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide

  • Mfr # 4165244
  • Zoro # G2910168

product price: 
$
7.75
/ea
Sold in multiples of 5 for $38.75

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
21505
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4165244
Zoro #
G2910168
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21505
Corner Radius
0.0080 in
Mounting Hole Dia.
0.110"
Nose Radius
0.008"
Insert Thickness
0.0938"
Thickness
3/32 in
Cutting Edge Length
6.45mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
TN10P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT0602021P
ANSI Number
CCMT215051P
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
2
Steel (P) Compatibility
Yes
Coating
Tin
Cutting Direction
Neutral
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Primary Material Application ISO Code
P
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Manufacturer Grade
TN10P
Chip-Breaker Style
On One Side
Chip-Breaker Code
1P
Included Angle
80 Degrees
Secondary Material Application ISO Code
K
Primary Material Application
Steel
Cutting Application
Turning
Shape
Rhombic
ANSI Code
CCMT215051P
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Number of Cutting Edges
2
Finish - Machining
TiN
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/4 in, TiN, ANSI Code CCMT215051P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.