
No 5 HSS 135 Degree Aircraft Extension Drill 6IN OAL Cle-Line 1803 Steam Oxide RHS/RHC
Mfr # C23665
Zoro # G4949257
product price:Â $5.35
/ea
Sold in multiples of 12 for $64.20
Key Features
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#5
Number of Flutes
2
Shank Dia.
5.22 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C23665
Zoro #
G4949257
UPC #
697334236658
Country of Origin
United States
Dimensions
Overall Length
6 in
Drill Bit Size
#5
Shank Dia.
5.22 mm
Depth:Dia. Ratio
4xD
Flute Length
2 1/2 in
Shank Length
3 1/2 in
Drill Point Length
0.0426 in
Maximum Drilling Depth
13/16 in
Drill Length Class
Aircraft Extension
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Description
Aircraft Extension Drill, Drill Bit Size #5, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Material Grade - Machining Heavy Duty, Maximum Drilling Depth 13/16 in, Wire, 4xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.