No T17 T-Handle Long Shank Tap Wrench Cle-Line 245
Mfr # C67213
Zoro # G4951935
product price: $58.99
/eaKey Features
Machine Screw Tap Capacity
#12 to #14
Metric Tap Capacity
5.50 mm to 12.50 mm
Max. Tap Size
1/32 in
Size
#17
Handle Shape
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C67213
Zoro #
G4951935
UPC #
697334672135
Country of Origin
India
Dimensions
Max. Tap Size
1/32 in
Size
#17
Min. Tap Size
1/2 in
Overall Length
10 5/8 in
Details
Item
Tap Wrench
Machine Screw Tap Capacity
#12 to #14
Metric Tap Capacity
5.50 mm to 12.50 mm
Handle Shape
T
Measurement System
Fractional Inch
Product Type
Wrench
Wrench Type
Long
Fractional Tap Capacity
7/32 in to 1/2 in
Description
Tap Wrench, Handle Shape T, Fractional Tap Capacity 7/32 in to 1/2 in, Machine Screw Tap Capacity #12 to #14, Metric Tap Capacity 5.50 mm to 12.50 mm, Overall Length 10 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.