Shop CLE-LINE

Straight Flute (Hand) Straight Flute Hand Tap, 1"-12, Taper, UNF, High Speed Steel, 4

  • Mfr # C62105
  • Zoro # G4961918

product price: 
$
61.19
/ea

Key Features

Shank Dia.
0.800"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C62105
Zoro #
G4961918
UPC #
697334621058
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI Table 302
Number of Pieces
1
List Number
860.1-1080-037A1-PM 4234
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Series
401
Primary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNF
Threads per Inch
12
Thread Limit
H4
Tap Shank Standard
USCTI
Class of Fit
3B
Helix Angle
0 Degrees
Shank Type
Square
Impact Rated
Not Impact Rated
Tap Application
Blind Hole, Through Hole

Dimensions

Shank Dia.
0.800"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Pitch Diameter Limit
H4
Thread Length
2-1/2"
Tap Thread Size
1"-12
65% Thread Drill Size
23.60 mm
Shank Length
2 5/8 in
75% Thread Drill Size
23.30 mm
Square Size
0.6000 in
Tap Length Standard
USCTI
Thread Size
1"-12
55% Thread Drill Size
15/16 in
Square Width
0.6 in
Shank Diameter
0.8 in
Square Length
0.6 in
Wire Rope Length
5.13 in
Length
5.13 in

Description

Straight Flute Tap, Thread Size 1 In.-12, UNF, Taper, Overall Length 5.13 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.5 in, 75 Percent Thread Drill Size 23.30 mm, Thread Limit H4, Class of Fit 3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.