Shop CLE-LINE
See all product information
Create Account
Straight Flute (Hand) Straight Flute Hand Tap, #8-36, Bottoming, UNF, High Speed Steel, 4
- Mfr # C00727
- Zoro # G1859553
product price:Â
$
6.75
/ea
Key Features
Shank Dia.
0.168"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
#8
Tap Style
Straight Flute (Hand)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C00727
- Zoro #
- G1859553
- UPC #
- 697334007272
- Country of Origin
- United States
Dimensions
- Shank Dia.
- 0.168"
- Tap Size
- #8
- Tap Dimension Type
- Inch
- Overall Length
- 2.125"
- Tap Thread Size
- #8-36
- Thread Length
- 3/4"
- Pitch Diameter Limit
- H2
- Square Size
- 0.1100 in
- Shank Length
- 1 3/8 in
- Thread Size
- #8-36
- 75% Thread Drill Size
- #29
- Tap Length Standard
- USCTI
- 55% Thread Drill Size
- #27
- 65% Thread Drill Size
- 9/64 in
- Shank Diameter
- 0.168 in
- Square Length
- 0.11 in
- Square Width
- 0.11 in
- Wire Rope Length
- 2.13 in
- Length
- 2.13 in
Description
Straight Flute Tap, Thread Size #8-36, UNF, Bottoming, Overall Length 2.13 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size #29, Thread Limit H2, Class of Fit 2B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.