Shop CLE-LINE

Straight Flute (Hand) Straight Flute Hand Tap, 1"-14, Bottoming, UNS, High Speed Steel, 2

  • Mfr # C62111
  • Zoro # G4961568

product price: 
$
68.39
/ea

Key Features

Shank Dia.
0.800"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C62111
Zoro #
G4961568
UPC #
697334621119
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Thread Direction
Right Hand
Tap Thread Type
UNS
List Number
379
Tap Grouping
Tap
Tap Finish
Bright (Uncoated)
Number of Pieces
1
Standards
USCTI Table 302
Cutting Direction - Machining
Right Hand
Series
403
Primary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
UNS
Thread Limit
H4
Threads per Inch
14
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Tap Shank Standard
USCTI
Class of Fit
3B
Helix Angle
0 Degrees
Impact Rated
Not Impact Rated
Shank Type
Square
Tap Application
Blind Hole, Through Hole

Dimensions

Shank Dia.
0.800"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Thread Length
2-1/2"
Tap Thread Size
1"-14
Pitch Diameter Limit
H4
Square Size
0.1100 in
Thread Size
1"-14
Shank Length
2 5/8 in
Tap Length Standard
USCTI
Square Length
0.11 in
Square Width
0.11 in
Shank Diameter
0.8 in
Wire Rope Length
5.13 in
Length
5.13 in

Description

Straight Flute Tap, Thread Size 1 In.-14, UNS, Bottoming, Overall Length 5.13 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.5 in, Thread Limit H4, Class of Fit 3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.