Straight Flute (Hand) Straight Flute Hand Tap, M18-2.50, Taper, Metric Coarse, High Speed Steel, 4

  • Mfr # C63249
  • Zoro # G4961820
product price: 
$
37.85
/ea

Key Features

Shank Dia.
6.48mm
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C63249
Zoro #
G4961820
UPC #
697334632498
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
List Number
0401M
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
0401M
Measurement System
Metric
Thread Standard
Metric
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, P
Tap Shank Standard
USCTI
Thread Pitch
2.50mm
Thread Limit
D7
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Class of Fit
6H
Helix Angle
0 Degrees
Impact Rated
Not Impact Rated
Shank Type
Square
Tap Application
Blind Hole, Through Hole

Dimensions

Shank Dia.
6.48mm
Tap Dimension Type
Metric
Overall Length
102.39 mm
Tap Thread Size
M18-2.50
Thread Length
46.04 mm
Pitch Diameter Limit
D7
65% Thread Drill Size
5/8 in
75% Thread Drill Size
15.50 mm
Thread Size
M18x2.5
Tap Length Standard
USCTI
55% Thread Drill Size
16.20 mm
Square Size
10.31 mm
Shank Length
56.00 mm
Shank Diameter
13.77 mm
Square Length
10.31 mm
Square Width
10.31 mm
Wire Rope Length
102.39 mm
Length
102.39 mm

Description

Straight Flute Tap, Thread Size M18x2.5, Metric, Taper, Overall Length 102.39 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 46.04 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit D7, Class of Fit 6H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.