Straight Flute (Hand) Straight Flute Hand Tap, 1"-8, Bottoming, UNC, High Speed Steel, 2

  • Mfr # C62103

  • Zoro # G4961559


product price:  $62.49
/ea

Key Features

Shank Dia.
0.800"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C62103
Zoro #
G4961559
UPC #
697334621034
Country of Origin
United States

Dimensions

Shank Dia.
0.800"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Tap Thread Size
1"-8
Thread Length
2-1/2"
Pitch Diameter Limit
H4
75% Thread Drill Size
22.25 mm
Square Size
0.1100 in
Tap Length Standard
USCTI
Thread Size
1"-8
65% Thread Drill Size
57/64 in
Shank Length
2 5/8 in
55% Thread Drill Size
29/32 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Thread Direction
Right Hand
List Number
379
Tap Grouping
Tap
Number of Pieces
1
Standards
USCTI Table 302
Tap Finish
Bright (Uncoated)
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
403
Thread Limit
H4
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Threads per Inch
8
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Tap Shank Standard
USCTI
Thread Standard
UNC
Class of Fit
3B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 In.-8, UNC, Bottoming, Overall Length 5.13 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.5 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H4, Class of Fit 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.