Straight Flute (Hand) Straight Flute Hand Tap, #12-24, Plug, UNC, High Speed Steel, 2

  • Mfr # C62026

  • Zoro # G4959020


product price:  $6.35
/ea

Key Features

Shank Dia.
0.220"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C62026
Zoro #
G4959020
UPC #
697334620266
Country of Origin
United States

Dimensions

Shank Dia.
0.220"
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
15/16"
Tap Thread Size
#12-24
Pitch Diameter Limit
H3
65% Thread Drill Size
4.60 mm
Square Size
0.1650 in
Shank Length
1 7/16 in
55% Thread Drill Size
#13
75% Thread Drill Size
4.45 mm
Tap Length Standard
USCTI
Thread Size
#12-24

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Bright (Uncoated)
Number of Pieces
1
Tap Thread Type
UNC
List Number
1870TN
Standards
USCTI Table 302
Cutting Direction - Machining
Right Hand
Series
402
Shank Type - Machining
Straight
Spiral Direction
Neutral
Measurement System
Pipe
Tap Shank Standard
USCTI
Threads per Inch
24
Primary Material Application ISO Code
K, N, P
Thread Limit
H3
Thread Standard
UNC
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Class of Fit
2B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #12-24, UNC, Plug, Overall Length 2.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.94 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.