Straight Flute (Hand) Straight Flute Hand Tap, 3/4"-10, Bottoming, UNC, High Speed Steel, 2
Mfr # C62087
Zoro # G4951880
product price:Â $36.95
/eaKey Features
Shank Dia.
0.590"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C62087
Zoro #
G4951880
UPC #
697334620877
Country of Origin
United States
Dimensions
Shank Dia.
0.590"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Tap Thread Size
3/4"-10
Pitch Diameter Limit
H3
Thread Length
2"
55% Thread Drill Size
17.20 mm
Tap Length Standard
USCTI
Thread Size
3/4"-10
Square Size
0.1100 in
Shank Length
2 1/4 in
75% Thread Drill Size
16.50 mm
65% Thread Drill Size
16.90 mm
Description
Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Bottoming, Overall Length 4.25 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Class of Fit 3B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.