Straight Flute (Hand) Straight Flute Hand Tap, 3/4"-16, Bottoming, Plug, Taper, UNF, 4

  • Mfr # C62092

  • Zoro # G4961297


product price:  $92.33
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.590"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C62092
Zoro #
G4961297
UPC #
697334620921
Country of Origin
United States

Dimensions

Shank Dia.
0.590"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Pitch Diameter Limit
H3
Tap Thread Size
3/4"-16
Thread Length
2"
Shank Length
2 1/4 in
Thread Size
3/4"-16
65% Thread Drill Size
17.70 mm
Square Size
0.4420 in
75% Thread Drill Size
17.50 mm
Tap Length Standard
USCTI
55% Thread Drill Size
17.90 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302
List Number
0404
Number of Pieces
1
Tap Grouping
Tap Set
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
404
Spiral Direction
Neutral
Thread Limit
H3
Measurement System
Fractional Inch
Threads per Inch
16
Shank Type - Machining
Straight
Thread Standard
UNF
Extended Neck
Yes
Tap Shank Standard
USCTI
Class of Fit
3B
Tap Type
Straight Flute

Description

Hand Tap Set, Tap Thread Size 3/4 In.-16, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 2 in, Overall Length 4 1/4 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.