Straight Flute (Hand) Straight Flute Hand Tap, 3/8"-24, Bottoming, UNF, High Speed Steel, 2
Mfr # C62051
Zoro # G4951670
product price:Â $9.99
/eaKey Features
Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C62051
Zoro #
G4951670
UPC #
697334620518
Country of Origin
United States
Dimensions
Shank Dia.
0.381"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Tap Thread Size
3/8"-24
Thread Length
1-1/4"
Pitch Diameter Limit
H3
65% Thread Drill Size
R
Shank Length
1 11/16 in
Square Size
0.1100 in
75% Thread Drill Size
8.50 mm
Thread Size
3/8"-24
55% Thread Drill Size
11/32 in
Tap Length Standard
USCTI
Description
Straight Flute Tap, Thread Size 3/8 In.-24, UNF, Bottoming, Overall Length 2.94 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.25 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 3B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.