Shop CLE-LINE

Straight Flute (Hand) Straight Flute Hand Tap, 5/8"-18, Taper, UNF, High Speed Steel, 4

  • Mfr # C62081
  • Zoro # G4951296

product price: 
$
28.29
/ea

Key Features

Shank Dia.
0.480"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C62081
Zoro #
G4951296
UPC #
697334620815
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
USCTI Table 302
Tap Grouping
Tap
List Number
401
Tap Finish
Bright (Uncoated)
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
401
Measurement System
Fractional Inch
Tap Shank Standard
USCTI
Primary Material Application ISO Code
K, N, P
Thread Standard
UNF
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Extended Neck
Yes
Threads per Inch
18
Thread Limit
H3
Class of Fit
3B
Helix Angle
0 Degrees
Shank Type
Square
Tap Application
Blind Hole, Through Hole
Impact Rated
Not Impact Rated

Dimensions

Shank Dia.
0.480"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Tap Thread Size
5/8"-18
Thread Length
1-13/16"
Pitch Diameter Limit
H3
55% Thread Drill Size
14.80 mm
75% Thread Drill Size
14.50 mm
Thread Size
5/8"-18
Tap Length Standard
USCTI
65% Thread Drill Size
37/64 in
Shank Length
2 in
Square Size
0.3600 in
Square Length
0.36 in
Square Width
0.36 in
Shank Diameter
0.48 in
Wire Rope Length
3.81 in
Length
3.81 in

Description

Straight Flute Tap, Thread Size 5/8 In.-18, UNF, Taper, Overall Length 3.81 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.81 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, Class of Fit 3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.