Straight Flute (Hand) Straight Flute Hand Tap, 7/16"-14, Plug, UNC, High Speed Steel, 2

  • Mfr # C62054

  • Zoro # G4951156


product price:  $12.59
/ea

Key Features

Shank Dia.
0.323"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C62054
Zoro #
G4951156
UPC #
697334620549
Country of Origin
United States

Dimensions

Shank Dia.
0.323"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Tap Thread Size
7/16"-14
Pitch Diameter Limit
H3
Thread Length
1-7/16"
55% Thread Drill Size
W
75% Thread Drill Size
U
65% Thread Drill Size
V
Square Size
0.2420 in
Tap Length Standard
USCTI
Shank Length
1 23/32 in
Thread Size
7/16"-14

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNC
List Number
1870TN
Tap Finish
Bright (Uncoated)
Tap Grouping
Tap
Standards
USCTI Table 302
Cutting Direction - Machining
Right Hand
Series
402
Thread Limit
H3
Measurement System
Fractional Inch
Tap Shank Standard
USCTI
Primary Material Application ISO Code
K, N, P
Extended Neck
Yes
Threads per Inch
14
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Class of Fit
3B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Plug, Overall Length 3.16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.44 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.