Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 5886211
  • Zoro # G8149443

product price: 
$
23.59
/ea
Sold in multiples of 10 for $235.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
80320
Insert Material
Carbide
Corner Radius
2.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886211
Zoro #
G8149443
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Rake
Positive
No. of Edges
2
Steel (P) Compatibility
Yes
For Use With
Xtra·Tec Milling Cutter
Inscribed Circle
0.266 in
Coating
CVD
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
ANSI Number
ADMT080320R-F56 WKP35S
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Held
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Insert Application
Medium
Grade
WKP35S
ISO Number
ADMT080320R-F56 WKP35S
Number of Cutting Edges
2
Manufacturer Grade
WKP35S
Insert Holding Type
Screw Held
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Coating Process
CVD
Chip-Breaker Code
F56
Measurement System
Metric
Cutting Application
Medium
Clearance Angle
15 Degrees
Primary Material Application ISO Code
K, P
Shape
Parallelogram
ANSI Code
ADMT080320R-F56 WKP35S
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
85 Degrees
Hole Type
Countersink Hole
Wiper Insert
Yes
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
80320
Corner Radius
2.00mm
Nose Radius
0.079"
Insert Thickness
0.132"
Thickness
0.132 in
Cutting Edge Length
9.52mm
Width
6.75mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.266 in, Positive, ADMT080320R-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.