Straight Flute (Hand) Straight Flute Hand Tap, 7/16"-14, Taper, UNC, High Speed Steel, 4

  • Mfr # C62053

  • Zoro # G4951147


product price:  $13.29
/ea

Key Features

Shank Dia.
0.323"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C62053
Zoro #
G4951147
UPC #
697334620532
Country of Origin
United States

Dimensions

Shank Dia.
0.323"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Pitch Diameter Limit
H3
Tap Thread Size
7/16"-14
Thread Length
1-7/16"
Thread Size
7/16"-14
55% Thread Drill Size
W
65% Thread Drill Size
V
75% Thread Drill Size
U
Tap Length Standard
USCTI
Shank Length
1 23/32 in
Square Size
0.2420 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
860.1-1080-037A1-PM 4234
Number of Pieces
1
Tap Finish
Bright (Uncoated)
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
USCTI Table 302
Cutting Direction - Machining
Right Hand
Series
401
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, N, P
Tap Shank Standard
USCTI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Thread Standard
UNC
Shank Type - Machining
Straight
Threads per Inch
14
Spiral Direction
Neutral
Thread Limit
H3
Class of Fit
3B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Taper, Overall Length 3.16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.44 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit 3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.