Straight Flute (Hand) Straight Flute Hand Tap, 7/8"-14, Bottoming, Plug, Taper, UNF, 4

  • Mfr # C62100

  • Zoro # G4961175


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.697"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C62100
Zoro #
G4961175
UPC #
697334621003
Country of Origin
United States

Dimensions

Shank Dia.
0.697"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Thread Length
2-7/32"
Pitch Diameter Limit
H4
Tap Thread Size
7/8"-14
Square Size
0.5230 in
Shank Length
2 15/32 in
Thread Size
7/8"-14
55% Thread Drill Size
20.90 mm
65% Thread Drill Size
13/16 in
75% Thread Drill Size
20.40 mm
Tap Length Standard
USCTI

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI Table 302
Number of Pieces
1
Tap Finish
Bright (Uncoated)
Tap Grouping
Tap Set
List Number
0404
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
404
Tap Shank Standard
USCTI
Thread Limit
H4
Thread Standard
UNF
Spiral Direction
Neutral
Threads per Inch
14
Extended Neck
Yes
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Class of Fit
3B
Tap Type
Straight Flute

Description

Hand Tap Set, Tap Thread Size 7/8 In.-14, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 2 7/32 in, Overall Length 4 11/16 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.